- AC Motor
- General Purpose Motor Application
- 1/3 hp, 1/9 hp
- 1800/1200 rpm
- Single Phase
| Phase | Single Phase |
| Duty | Continuous Duty |
| C Dimension | 10.4 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Resilient |
| Full Load Efficiency | 53.5 % |
| Frame | 48 |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Full Load Amps | 6.4/4 |
| RPM | 1800 rpm, 1200 rpm |
| Voltage Rating | 115 |
| Service Factor | 1 |
| Insulation | B |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Poles | 4/6 |
| Weight | 16.55 LB |
| EAN or UPC | 786382057473 |

