- Single Phase AC Motor
- 1/3 hp
- 3,600 rpm
- 60 Hz
- 115, 208, 230 Volt
| Phase | Single Phase |
| Frame | 56C |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Enclosure | ODP |
| Service Factor | 1.35 |
| Voltage Rating | 230, 115, 208 |
| Mounting | C-Face - Less Base |
| Motor Application | General Purpose |
| Poles | 2 |
| Full Load Amps | 5.77 |
| Weight | 17.0 LB |
| EAN or UPC | 786382076382 |

