- 0.330 hp
- 1,800 rpm
- Single Phase
- 60 Hz
- Resilient Base Mount
applications
- Air compressors
- Pumps
- Conveyors
- Blowers
- General industrial equipment
features
- Capacitor start, induction run
- Class B insulation, continuous-duty, 40 °C ambient
- Double-shielded ball bearings
- F1 assembly
- Reversible rotation
compliances
- 0
| Full Load Amps | 7.19 |
| Application | Designed for air compressors, pumps, conveyors, blowers and general industrial equipment. |
| Frame Size | 48 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Steel |
| Brake Feature | No |
| Insulation | B |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Drive End Bearing | 6203 |
| Poles | 4 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Voltage Rating | 230, 115, 208 |
| Motor Shaft Length | 1 1/2 in |
| Voltage | 115/208-230 |
| Motor Shaft Size | 1/2 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 54.2 % |
| Phase | Single Phase |
| Mounting | Resilient Base |
| Open End Bearing | 6203 |
| Service Factor | 1.35 |
| Frame | 48 |
| Mounting Style | F-1 |
| Full Load rpm | 1725 rpm |
| C Dimension | 9.44 in |
| Efficiency Group | Standard Efficient |
| Weight | 16.0 LB |

