- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Full Load Efficiency | 66.6 % |
| Enclosure | ODP |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Frame | 56H |
| Hz | 60 Hz |
| Voltage Rating | 115/230 |
| Motor Application | General Purpose |
| Mounting | Cradle |
| Service Factor | 1.35 |
| Full Load Amps | 4.4/2.3 |
| Poles | 6 |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Full Load rpm | 1140 rpm |
| Insulation | B |
| C Dimension | 11.3 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 25.6 LB |
| EAN or UPC | 786382111182 |

