- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Frame | 56HC |
| Enclosure | ODP |
| Full Load Efficiency | 73.4 % |
| Full Load Amps | 1.4-1.4/0.7 |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| C Dimension | 11.3 in |
| Full Load rpm | 1725 rpm |
| Mounting | C-Face |
| Insulation | B |
| Poles | 4 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.35 |
| Weight | 26.0 LB |
| EAN or UPC | 786382111953 |

