- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Full Load Amps | 3.1/1.5 |
| Voltage Rating | 115/230 |
| Thermal Protection | Automatic Reset |
| Full Load Efficiency | 68.5 % |
| Service Factor | 1.35 |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Motor Application | General Purpose |
| Mounting | Resilient Base |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Frame | 56 |
| Hz | 60 Hz |
| Insulation | B |
| C Dimension | 10.3 in |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Weight | 14.14 LB |
| EAN or UPC | 786382111946 |

