- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Enclosure | ODP |
| Frame | 256T |
| Poles | 2 |
| Motor Application | General Purpose |
| C Dimension | 23.2 in |
| Hz | 50/60 Hz |
| Full Load Amps | 65-57/28.7 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Mounting | Horizontal - Footed |
| Full Load rpm | 2915 rpm, 3540 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Weight | 160.0 LB |
| EAN or UPC | 786382095109 |

