- 50 HP, 1800 RPM, 60 Hertz, 200 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 326T Frame, 1.15 SF
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- Suitable for wye-delta start on 250T frame and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full 50 and 60 Hz operating data on nameplate
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- NEMA design B performance
- 56 to 320T rolled steel frame construction
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- CE mark on name plate
- Lifting provisions on 210T frame and larger
| Enclosure | Drip Proof |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Frame | 326 |
| Brake Feature | No |
| Mounting | Horizontal Mount |
| Full Load Efficiency | 93 % |
| Motor Shaft Size | 2 1/8 in |
| Washdown Duty | No |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Poles | 4 |
| RPM | 1800 rpm |
| Open End Bearing | 6203-2Z-J/C3 |
| Type | FD |
| Drive End Bearing | 6205-2Z-J/C3 |
| Frame Material | Steel |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 200 |
| Voltage Rating | 200 |
| Mounting Style | F-1 |
| Full Load Amps | 131 |
| Full Load rpm | 1780 rpm |
| Service Factor | 1.15 |
| Motor Shaft Length | 5 1/4 in |
| Design | B |
| Weight | 460.0 LB |

