- 7 1/2 HP, 3600 RPM, 60 Hertz, 230/460 Volt, Three Phase, ODP - Open Drip Proof, Rigid Base, 184T Frame, 1.15 SF
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- F1 assembly, footed
- 40 °C ambient, continuous-duty
- NEMA Design B performance
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- Lifting provisions on 210T frame and larger
- 56 to 320T rolled steel frame construction
| Full Load Amps | 9.1 |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Design | A |
| Voltage Rating | 460, 230 |
| Frame Material | Steel |
| Full Load Efficiency | 89.5 % |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Type | De |
| Frame | 184 |
| Mounting Style | F-1 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Motor Application | General Purpose |
| Open End Bearing | 6205-2Z-J/C3 |
| Voltage | 230/460 |
| Full Load rpm | 3505 rpm |
| Efficiency Group | Epact Efficient |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Motor Shaft Length | 2 3/4 in |
| Motor Shaft Size | 1 1/8 in |
| Manufacturer Part No. | D7P1B |
| Phase | Three Phase |
| Mounting | Horizontal Mount |
| Brake Feature | No |
| Drive End Bearing | 6207-2Z-J/C3 |
| Weight | 60.0 LB |
-
NEMA Premium


