- AC Motor
- Pump Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Frame | 182, 182JM |
| Service Factor | 1.15 |
| Full Load rpm | 3500 rpm |
| Phase | Single Phase |
| Voltage Rating | 230, 115/230, 115 |
| Motor Application | Pump Motor |
| Open End Bearing | SAB OR SLV |
| Insulation | F |
| Poles | 2 |
| Design | L |
| Hz | 60 Hz |
| Enclosure | ODP, Drip Proof |
| Mounting | Horizontal Mount |
| Duty | Continuous Duty |
| Full Load Amps | 16/32 |
| C Dimension | 19 1/2 in |
| Frame Material | Rolled Steel |
| HP | 3 |
| Drive End Bearing | SAB OR SLV |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Weight | 81.0 LB |
| EAN or UPC | 786382023645 |

