- AC Motor
- Pump Motor Application
- 5 hp
- 3600 rpm
- Single Phase
| Mounting | Horizontal Mount |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| C Dimension | 22.6 |
| Open End Bearing | 6201 |
| Enclosure | ODP, Drip Proof |
| Design | L |
| Voltage Rating | 230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 184, 184JP |
| HP | 5 |
| Drive End Bearing | 6201 |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Full Load rpm | 3520 rpm |
| Poles | 2 |
| Frame Material | Rolled Steel |
| Insulation | F |
| Full Load Amps | 19.6 |
| Weight | 82.0 LB |
| EAN or UPC | 786382024116 |

