- 25 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 575 Voltage
| Hz | 60 Hz |
| Full Load Amps | 28.3 |
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 160 |
| Mounting | Horizontal Mount |
| Service Factor | 1 |
| RPM | 3600 rpm |
| Efficiency Group | Standard Efficient |
| Enclosure | ODP |
| Full Load rpm | 3465 rpm |
| Motor Application | Elevator |
| Type | IMH |
| Full Load Efficiency | 75.5 % |
| Voltage | 575 |
| Poles | 2 |
| Drive End Bearing | 90BC03J3 |
| Phase | Three Phase |
| Brake Feature | No |
| Washdown Duty | No |
| Full Load Pf | 88.4 |
| Design | B |
| Open End Bearing | 65BC03J3 |
| Frame Material | Zinc Plated |
| Manufacturer Part No. | E25S1GZ |
| Weight | 113.0 LB |
| EAN or UPC | 786382024758 |

