- AC Motor
- General Purpose Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| HP | 1/2 |
| C Dimension | 11.3 in |
| Insulation | B |
| Mounting | C-Face - With Base, C-Face/Base |
| Frame Size | 56C |
| Poles | 2 |
| Full Load rpm | 2850 rpm, 3450 rpm |
| Hz | 60 Hz, 50/60 Hz |
| Full Load Amps | 7.8/4.1-3.9 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 & 110/220 |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Frame | 56C |
| Duty | Continuous Duty |
| Thermal Protection | Automatic Reset |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 24.0 LB |
| EAN or UPC | 786382053390 |

