- Three Phase AC Motor
- 125 hp
- 1,200 rpm
- 60 Hz
- ODP
| Phase | Three Phase |
| Mounting | Horizontal Mount |
| Enclosure | ODP |
| Drive End Bearing | SLEEVE |
| Open End Bearing | SLEEVE |
| Motor Application | General Purpose |
| RPM | 1200 rpm |
| Voltage Rating | N/A |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 0 |
| Full Load rpm | N/A |
| Service Factor | 0 |
| Frame | 445 |
| Poles | 6 |
| Weight | 1750.0 LB |
| EAN or UPC | 786382076092 |

