- Premium Efficient Severe Duty Motor
- 200 hp
- 1,800 rpm
- 460 Volt
- 60 Hz
applications
- For severe duty environments found in the pulp and paper, lumber, aggregates, mining, chemical and other industries
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- INVERTER GRADE® insulation system to meet NEMA®† MG-1 Part 31 specification on 140 to 280 frames, NEMA®† MG-1 part 30 specification on 320 to 440 frames
- 10:1 variable torque
- 4:1 constant torque on inverter power
- 40 °C ambient continuous duty
- Double shielded bearings through 280 frame, open bearings 320 to 440 frame
- Double drilled feet to accommodate mounting flexibility
- Vacuum pressure impregnation (VPI) insulation
- NEMA® design B performance
- Shaft seal V-ring
- Lifting provisions
- Field convertible to F2 mounting
- Corrosion resistant mill & chemical duty paint
- Division 2 nameplated
- Stainless steel nameplate & zinc plated hardware
- Dual voltage nameplated @ 60 & 50 Hz
- Full 50 Hz power at rated HP
- DOE compliance certification - CC030A
- CE mark on nameplate
- CSA® 390 certified
- Field convertible C-Face kits available
- UL®† component recognized
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| C Dimension | 53 1/2 in |
| Voltage Rating | 460 |
| Full Load Efficiency | 96.2 % |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 460 |
| Motor Application | Severe Duty |
| Efficiency Group | Premium Efficient |
| Brake Feature | No |
| Full Load Amps | 223 |
| Frame | 447T |
| Weight | 2200.0 LB |

