- Three Phase AC Motor
- 250 hp
- 3,600 rpm
- 60 Hz
- ODP
| RPM | 3600 rpm |
| Service Factor | N/A |
| Full Load Amps | 0 |
| Mounting | Horizontal Mount |
| Open End Bearing | 6203-2Z-J/C3 |
| Voltage Rating | N/A |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | N/A |
| Poles | 2 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Frame | 449 |
| Drive End Bearing | 6205-2Z-J/C3 |
| Phase | Three Phase |
| Weight | 2650.0 LB |
| EAN or UPC | 786382068936 |

