- Premium Efficient Severe Duty Motor
- 7 1/2 hp
- 3,600 rpm
- 208-230/460 Volt
- 60 Hz
applications
- For severe duty environments found in the pulp and paper, lumber, aggregates, mining, chemical and other industries
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- INVERTER GRADE® insulation system to meet NEMA®† MG-1 Part 31 specification on 140 to 280 frames, NEMA®† MG-1 part 30 specification on 320 to 440 frames
- 10:1 variable torque
- 4:1 constant torque on inverter power
- 40 °C ambient continuous duty
- Double shielded bearings through 280 frame, open bearings 320 to 440 frame
- Double drilled feet to accommodate mounting flexibility
- Vacuum pressure impregnation (VPI) insulation
- NEMA® design B performance
- Shaft seal V-ring
- Lifting provisions
- Field convertible to F2 mounting
- Corrosion resistant mill & chemical duty paint
- Division 2 nameplated
- Stainless steel nameplate & zinc plated hardware
- Dual voltage nameplated @ 60 & 50 Hz
- Full 50 Hz power at rated HP
- DOE compliance certification - CC030A
- CE mark on nameplate
- CSA® 390 certified
- Field convertible C-Face kits available
- UL®† component recognized
| Frame Material | Cast Iron |
| C Dimension | 19 1/2 in |
| Voltage | 208-230/460 |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Voltage Rating | 460, 230, 208 |
| Motor Application | Severe Duty |
| Brake Feature | No |
| Mounting | Foot Mounted |
| Full Load Amps | 20.5-18.6/9.3 |
| Frame | 213TC |
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Weight | 190.0 LB |

