- AC Motor
- General Purpose Motor Application
- 10 hp
- 3600 rpm
- Single Phase
| C Dimension | 20.3 in |
| Full Load Amps | 40 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose, Farm Duty |
| Enclosure | ODP, Drip Proof |
| RPM | 3600 rpm |
| Full Load Efficiency | 85.2 % |
| Mounting | Horizontal Mount |
| HP | 10 |
| Service Factor | 1.15 |
| Frame | 215, 215TZ |
| Hz | 60 Hz |
| Voltage Rating | 230 |
| Duty | Continuous Duty |
| Drive End Bearing | SLEEVE |
| Open End Bearing | SLEEVE |
| Poles | 2 |
| Insulation | F |
| Full Load rpm | 3480 rpm |
| Weight | 127.0 LB |
| EAN or UPC | 786382025533 |

