- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Open End Bearing | 6205 |
| Phase | Single Phase |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Frame | 56, 56Y |
| Motor Application | General Purpose, Auger Drive |
| C Dimension | 11 1/2 in |
| Enclosure | TENV |
| Mounting | Flange |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Drive End Bearing | 6203 |
| Thermal Protection | Manual Reset |
| RPM | 1800 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Hz | 60 Hz, 50/60 Hz |
| Service Factor | 1 |
| Insulation | B |
| Full Load Amps | 5.3/2.6 & 5.9/3 |
| HP | 1/3 |
| Duty | Continuous Duty |
| Weight | 22.0 LB |
| EAN or UPC | 786382067663 |

