- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Frame | 56, 56HZ |
| Full Load Amps | 20/10 |
| Mounting | Rigid Base |
| Poles | 4 |
| RPM | 1800 rpm |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| HP | 2 |
| Design | C |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 14.2 in |
| Insulation | F |
| Full Load Efficiency | 78.5 % |
| Voltage Rating | 230, 115/230, 115 |
| Motor Application | General Purpose, Farm Duty |
| Thermal Protection | Manual Reset |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Weight | 40.0 LB |
| EAN or UPC | 786382025793 |

