- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Insulation | F |
| Motor Application | General Purpose, Farm Duty |
| Phase | Single Phase |
| Poles | 4 |
| HP | 3 |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TEFC |
| Full Load rpm | 1760 rpm |
| Voltage Rating | 208-230, 230, 208 |
| Drive End Bearing | 6203 |
| Frame | 184, 184TC |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Full Load Amps | 16.4/17 |
| Open End Bearing | 6203 |
| C Dimension | 18.6 |
| Mounting | Horizontal Mount |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 78.0 LB |
| EAN or UPC | 786382026059 |

