- 300 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460 Voltage
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 95 % |
| Manufacturer Part No. | H300S2S |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Motor Application | General Purpose, Mill & Chemical, Hostile Duty |
| RPM | 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Type | J |
| Voltage | 460 |
| Poles | 4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Frame | 449T |
| Brake Feature | No |
| Weight | 2405.0 LB |

