- 100 HP, 1000 RPM/1200 RPM, 50/60 Hertz, 230/460/190/380 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 444T Frame, 1.15 SF
applications
- Designed for pulp and paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions.
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- Suitable for wye-delta start on 250T frame and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full 50 and 60 Hz operating data on nameplate
- Double shielded bearings on 140T to 360T frame, open on 400T to 440T frame
- Lubed for life on 140T frame
- Relubricatable bearings on 250T frame and larger
- Class F insulation system, class B rise at full load (4)
- 40 °C ambient, continuous-duty
- Corrosion-resistant mill and chemical duty paint
- Stainless steel nameplate and zinc-plated hardware
- NEMA design B performance
- Cast iron frame construction 180T frame and larger, steel frame construction 140T frame
- Cast iron endshields
- Corro-duty upgrade kit available
- Field convertible to F2 mounting - 180T frame and larger
- Field convertible C & D flange kits
- Lifting provisions 180T frame and larger
- Condensation drains with plastic plugs
- Shaft slinger on pulley end for IP54 protection
- CE mark on name plate
| Motor Shaft Size | 3 3/8 in |
| Motor Application | Hostile Duty |
| Washdown Duty | No |
| Enclosure | Totally Enclosed |
| Mounting Style | F-1 |
| Hz | 60 Hz, 50 Hz |
| Frame | 444 |
| Manufacturer Part No. | H100E3E |
| Voltage | 190/380 |
| Frame Size | Shaft Input, Not a C-Face |
| Open End Bearing | 65BC03J3 |
| Type | FCT |
| Full Load Efficiency | 94.1 % |
| Design | B |
| Drive End Bearing | 65BC03J3 |
| Service Factor | 1.15 |
| Motor Shaft Length | 8 1/2 in |
| Full Load Amps | 128 |
| Mounting | Horizontal Mount |
| Frame Material | Cast Iron |
| Voltage Rating | 190, 460, 230, 380 |
| Phase | Three Phase |
| Brake Feature | No |
| Full Load rpm | 1185 rpm |
| RPM | 1200 rpm |
| Enclosure Designation | Totally Enclosed |
| Poles | 6 |
| Weight | 1400.0 LB |
| EAN or UPC | 786382027452 |

