- Three Phase AC Motor
- 100 hp
- 1,800 rpm
- 60 Hz
- 200 Volt
| Motor Application | Hostile Duty |
| Enclosure Designation | Totally Enclosed |
| Enclosure | Totally Enclosed |
| Full Load Amps | 261 |
| Full Load rpm | 1780 rpm |
| Hz | 60 Hz |
| Poles | 4 |
| Open End Bearing | 6206-2RS-J/C3 |
| RPM | 1800 rpm |
| Frame | 444 |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Service Factor | 1.15 |
| Drive End Bearing | 6208-2RS-J/C3 |
| Mounting | Horizontal Mount |
| Weight | 1575.0 LB |
| EAN or UPC | 786382032869 |

