- Three Phase AC Motor
- 20 hp
- 1,200 rpm
- 60 Hz
- 460 Volt
| Full Load rpm | 1180 rpm |
| Enclosure | Totally Enclosed |
| RPM | 1200 rpm |
| Mounting | Horizontal Mount |
| Frame | 324 |
| Full Load Amps | 24.1 |
| Motor Application | Hostile Duty |
| Hz | 60 Hz |
| Enclosure Designation | Totally Enclosed |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Poles | 6 |
| Drive End Bearing | 6313-2RS-J/C3 |
| Phase | Three Phase |
| Open End Bearing | 6212-2RS-J/C3 |
| Weight | 555.0 LB |
| EAN or UPC | 786382033538 |

