- Three Phase AC Motor
- 25 hp
- 1,800 rpm
- 60 Hz
- 460 Volt
| Full Load rpm | 1785 rpm |
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Amps | 31 |
| Frame | 324 |
| Enclosure | Totally Enclosed |
| Motor Application | Hostile Duty |
| Poles | 4 |
| Drive End Bearing | 6311-2RS-J/C3 |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Open End Bearing | 6211-2RS-J/C3 |
| Service Factor | 1.15 |
| Enclosure Designation | Totally Enclosed |
| Mounting | Horizontal Mount |
| Weight | 600.0 LB |

