- Single Phase AC Motor
- 1 hp
- 3,600 rpm
- 60 Hz
- 115, 230 Volt
| RPM | 3600 rpm |
| Service Factor | 1.65 |
| Phase | Single Phase |
| Poles | 2 |
| Frame | 56 |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Motor Application | Pump Motor |
| Enclosure | ODP |
| Mounting | Square Flange |
| Full Load Amps | 0 |
| Weight | 22.0 LB |
| EAN or UPC | 786382038267 |

