- Three Phase AC Motor
- 5 hp
- 1,800 rpm
- 60 Hz
- 230, 460 Volt
| Open End Bearing | 6212-2Z-J/C3 |
| Poles | 4 |
| Design | B |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Full Load Amps | 6.7 |
| Voltage Rating | 460, 230 |
| Motor Application | Normal Thrust |
| Enclosure | WPI |
| Phase | Three Phase |
| Enclosure Designation | WPI - Weather Proof 1 |
| Full Load rpm | 1705 rpm |
| Service Factor | 1.15 |
| Drive End Bearing | 6313-2Z-J/C3 |
| Mounting | Vertical |
| Frame | 184 |
| Weight | 170.0 LB |

