- AC Motor
- General Purpose Motor Application
- 1/3 hp
- 1800 rpm
- Single Phase
| Poles | 4 |
| Insulation | B |
| C Dimension | 11.5 |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Mounting | C-Face - Less Base, C-Face |
| Hz | 60 Hz |
| HP | 1/3 |
| RPM | 1800 rpm |
| Service Factor | 1 |
| Phase | Single Phase |
| Frame | 42C, 42CZ |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.59 |
| Motor Application | General Purpose |
| Voltage Rating | 230, 115/230, 115 |
| Full Load rpm | 1725 rpm |
| Weight | 21.0 LB |
| EAN or UPC | 786382059170 |

