- Three Phase General Purpose AC Motor
- 1 hp
- 1,800 rpm
- 143TC Frame
- C-Face - Less Base
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Lifting provisions on 180 frames and larger
compliances
- 0
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Service Factor | 1.15 |
| Drive End Bearing | BALL/SAB |
| Type | Utf |
| Mounting Style | F-1 |
| Frame | 143TC |
| Hz | 60 Hz |
| Poles | 4 |
| Design | B |
| Voltage | 208-230/460 |
| Full Load Amps | 1.6 |
| Washdown Duty | No |
| Voltage Rating | 460, 230, 208 |
| Frame Size | 140TC |
| Enclosure | TEFC |
| Phase | Three Phase |
| Full Load rpm | 1755 rpm |
| Open End Bearing | BALL/SAB |
| Frame Material | Rolled Steel |
| Full Load Pf | 67.9 |
| Motor Application | General Purpose |
| C Dimension | 12.1 in |
| Manufacturer Part No. | U1S2ACR |
| RPM | 1800 rpm |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Mounting | C-Face - Less Base |
| Full Load Efficiency | 80 % |
| Weight | 60.0 LB |

