- 5 HP, 3600 RPM, 60 Hertz, 575 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 184TCH Frame, 1.25 SF
applications
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- Suitable for wye-delta start on 250T frame and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full 50 and 60 Hz operating data on nameplate
- Sealed bearings on 140TC frame, double shielded bearings on 180TC and larger
- Class F insulation system, class B rise at full load (4)
- C-face, D-flange, brake and canopy cap kits available
- NEMA design B performance
- 56 to 140TC rolled steel frame construction
- 180TC to 280TC aluminum frame construction
- Aluminum end shields
- CE mark on name plate
- Lifting provisions on 180TC frame and larger
| Full Load Efficiency | 87.5 % |
| Voltage Rating | 575 |
| Drive End Bearing | 6205-2Z-J/C3 |
| RPM | 3600 rpm |
| Enclosure | Totally Enclosed |
| Brake Feature | No |
| Full Load rpm | 3515 rpm |
| Type | Futf |
| Motor Shaft Size | 1 1/8 in |
| Full Load Amps | 4.9 |
| Design | B |
| Enclosure Designation | Totally Enclosed |
| Voltage | 575 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Manufacturer Part No. | U5E1GKR |
| Motor Application | Unimount |
| Mounting | Horizontal Mount |
| Frame | 184 |
| Service Factor | 1.25 |
| Motor Shaft Length | 2 3/4 in |
| Open End Bearing | 6203-2Z-J/C3 |
| Frame Material | Steel |
| Poles | 2 |
| Phase | Three Phase |
| Weight | 70.0 LB |
| EAN or UPC | 786382044695 |

