- 5 HP, 1200 RPM, 60 Hertz, 200 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 215T Frame, 1.25 SF
applications
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
features
- Fully complies with EPACT 92 and NRCan efficiency standards
- Suitable for wye-delta start on 250T frame and larger
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full 50 and 60 Hz operating data on nameplate
- Sealed bearings on 140T frame, double shielded bearings on 180T and larger
- 56C to 140T rolled steel frame construction
- 180T to 280T aluminum frame construction
- Class F insulation system, class B rise at full load (4)
- C-face, D-flange, brake and canopy cap kits available
- Removable base
- NEMA design B performance
- Aluminum end shields
- Lifting provisions 180T frame and larger
- CE mark on name plate
| Type | Fut |
| Poles | 6 |
| Voltage Rating | 200 |
| Design | B |
| Mounting Style | F-1 |
| Drive End Bearing | 6206-2Z-J/C3 |
| Full Load Efficiency | 87.5 % |
| Mounting | Horizontal Mount |
| Manufacturer Part No. | U5E3H |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 215 |
| Voltage | 200 |
| Open End Bearing | 6205-2Z-J/C3 |
| Enclosure | Totally Enclosed |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.25 |
| Full Load Amps | 16.5 |
| Motor Shaft Length | 3 3/8 in |
| Frame Material | Steel |
| Full Load rpm | 1170 rpm |
| Enclosure Designation | Totally Enclosed |
| RPM | 1200 rpm |
| Motor Application | Unimount |
| Motor Shaft Size | 1 3/8 in |
| Brake Feature | No |
| Washdown Duty | No |
| Weight | 135.0 LB |
| EAN or UPC | 786382044923 |

