- 25 HP, 3600 RPM, 60 Hertz, 200 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 256JM Frame, 1.25 SF
applications
- Designed for the specific requirements of centrifugal pumps where pump impeller is mounted directly on motor shaft
- Damp, dusty, or dirty environments
features
- JP shaft for packing seal, JM shaft for mechanical seal
- Totally enclosed fan-cooled motors
- 140T rolled steel frame construction
- Double shielded bearings, lubed for life on 140T frames, relubricatable shaft end only on 180T frame and larger
- 180 to 250T extruded aluminum frame construction
- Die-cast aluminum brackets with steel bearing inserts.
- Lifting provisions 180T frame and larger
- NEMA Design B performance
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Continuous duty
- Detachable mounting feet with two sets of mounting holes on 140T frame and larger
- Oversized diagonal split conduit box
- Class F insulation
| Enclosure | Totally Enclosed |
| Hz | 60 Hz |
| Drive End Bearing | 6313-J/C3 |
| Brake Feature | No |
| Open End Bearing | 6313-J/C3 |
| Type | UT4 |
| Design | B |
| Motor Application | Pump Motor |
| Enclosure Designation | Totally Enclosed |
| Mounting | Horizontal Mount |
| Service Factor | 1.25 |
| Voltage | 200 |
| Full Load rpm | 3550 rpm |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 54 |
| Phase | Three Phase |
| Poles | 2 |
| Washdown Duty | No |
| RPM | 3600 rpm |
| Mounting Style | F-1 |
| Voltage Rating | 200 |
| Frame | 256 |
| Manufacturer Part No. | UJ25S1HFM |
| Weight | 235.0 LB |
| EAN or UPC | 786382046231 |

