- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1740 rpm |
| Open End Bearing | SLEEVE |
| HP | 3 |
| Drive End Bearing | SLEEVE |
| Full Load Efficiency | 79.1 % |
| Frame | 184, 184JM |
| Poles | 4 |
| Insulation | F |
| Full Load Amps | 30/15 |
| Motor Application | Pump Motor |
| Phase | Single Phase |
| Mounting | Horizontal Mount |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TE |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Enclosure Designation | TE - Totally Enclosed |
| RPM | 1800 rpm |
| Voltage Rating | 230, 115/230, 115 |
| Design | L |
| C Dimension | 20.2 in |
| Weight | 80.0 LB |
| EAN or UPC | 786382065478 |

