- Three Phase AC Motor
- 2 hp
- 1,200 rpm
- 60 Hz
- 230, 460 Volt
| Drive End Bearing | 6208-2RS-J/C3 |
| Full Load rpm | 1175 rpm |
| Voltage Rating | 460, 230 |
| Full Load Amps | 3 |
| Poles | 6 |
| Design | B |
| Motor Application | Vector Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6206-2RS-J/C3 |
| Phase | Three Phase |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Frame | 184 |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Mounting | Horizontal Mount |
| Weight | 135.0 LB |

