- Three Phase AC Motor
- 10 hp
- 1,800 rpm
- 60 Hz
- 460, 230, 208 Volt
| Drive End Bearing | 45BC03JPP3 |
| Poles | 4 |
| Enclosure | Totally Enclosed |
| Service Factor | 1.15 |
| Motor Application | Washdown Duty |
| Hz | 60 Hz |
| Enclosure Designation | Totally Enclosed |
| Phase | Three Phase |
| Full Load Amps | 12 |
| Frame | 215 |
| Design | B |
| Mounting | Horizontal Mount |
| RPM | 1800 rpm |
| Full Load rpm | 1755 rpm |
| Open End Bearing | 35BC02JPP3 |
| Voltage Rating | 460, 230, 208 |
| Weight | 125.0 LB |

