- AC Motor
- Washdown Duty Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Enclosure | TE |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Frame | 145TC |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Motor Application | Washdown Duty |
| Full Load rpm | 3510 rpm |
| Enclosure Designation | TE - Totally Enclosed |
| Insulation | F |
| C Dimension | 13.2 in |
| Poles | 2 |
| Hz | 60 Hz |
| Full Load Efficiency | 84 % |
| Full Load Amps | 4.2-3.8/1.9 |
| Voltage Rating | 208-230/460 |
| Weight | 42.0 LB |
| EAN or UPC | 786382105938 |

