- Three Phase AC Motor
- 450 hp
- 3,600 rpm
- 60 Hz
- 4000, 2300 Volt
| Design | B |
| Drive End Bearing | 6205-2Z-J/C3 |
| Motor Application | Titan Horizontal |
| Full Load Amps | 65 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Frame | 5010 |
| Open End Bearing | 6203-2Z-J/C3 |
| Enclosure | ODP |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal Mount |
| Poles | 2 |
| Hz | 60 Hz |
| Voltage Rating | 2300, 4000 |
| Full Load rpm | 3560 rpm |
| Weight | 3900.0 LB |

