- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1800 rpm
- Single Phase
| Service Factor | 1 |
| Duty | Continuous Duty |
| Enclosure | TENV |
| Poles | 4 |
| C Dimension | 11.8 in |
| HP | 1/4 |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Phase | Single Phase |
| Frame | 56C |
| RPM | 1800 rpm |
| Voltage Rating | 230, 115, 110, 220, 208, 115/208-230 & 110/220 |
| Hz | 60 Hz, 50/60 Hz |
| Mounting | C-Face - Less Base, C-Face |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Insulation | F |
| Motor Application | General Purpose, Hazardous Duty |
| Thermal Protection | Automatic Reset |
| Full Load Amps | 5.1/2.5-2.5 & 5.6/2.8 |
| Weight | 25.0 LB |
| EAN or UPC | 786382077631 |

