Product details
- 5/8" Shaft Dia
- 1.187" Seat OD
- Head Type A
- Seat Type 1
- Buna Pump Seal
Specifications
Seat Material | Ceramic |
Shaft Dia. | 0.625 in |
Seat Type | 1 |
Temperature Range [Max] | 225 °F |
Manufacturer Part No. | 04547, 712-7042-750, M1-29-3 |
Seat O.D. | 1.187 in |
Head Type | A |
Washer Material | Molded Plastic |
Spring Material | Stainless Steel |
Elastomers Material | Buna |
Pressure | 75 psi |
Metal Parts Material | Stainless Steel |
Pump Name Plate Data | ACH-25, 33, 50, 75, 100, ACL-75 ACO & BCH-25 |
Temperature Range [Min] | -40 °F |
Weight | 0.187 LB |