- 5/8" Shaft Dia
- 1.25" Seat OD
- Head Type A
- Seat Type 1
- Buna Pump Seal
| Head Type | A |
| Seat Material | Ceramic |
| Shaft Dia. | 0.625 in |
| Seat Type | 1 |
| Pressure | 75 psi |
| Washer Material | Molded Plastic |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Pump Name Plate Data | SEA-1A, SEA-2A, Model C1 Clost Coupled, Pumps¦Type R and RH, CR, HH, RS, DG, DDH, DGH, HHS, RHS, WH, Dominator - High Head, Medium Head, Pool Sweep, New Style Mid-Jet S4 Models: HS, CIMPS, CIXPS, CIXPRS, C1 1/4MPS, B1 1/2APKS, D1 1/2MPKS |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 1.25 in |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Manufacturer Part No. | SJ-45, 52-104-969-803, 52-104-969-813, 52-104-969-823, MS-626V, 92500150, A-8, 35B1178, 180013, S8019, S-20790 |
| Weight | 0.187 LB |

