Product details
- 1 5/8" Shaft Dia
- 2.375" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
Specifications
Shaft Dia. | 1.625 in |
Head Type | D |
Pressure | 200 psi |
Temperature Range [Min] | -40 °F |
Washer Material | Carbon |
Elastomers Material | Buna |
Temperature Range [Max] | 225 °F |
Pump Name Plate Data | Series 1531, 1510 Universal |
Seat Type | 1 |
Seat O.D. | 2.375 in |
Metal Parts Material | Brass |
Seat Material | Ceramic |
Manufacturer Part No. | Kit#8, 186543 |
Spring Material | Stainless Steel |
Weight | 0.437 LB |