- Spill Berm
- Orange
- Length 10 ft
- Width 4 in
- Height 2 1/4 in
applications
- Spill response
- Temporary secondary containment
- Sealing off of doorways during washdown operations
features
- Temporary spill berm seals off spills from the environment, nearby drains and doorways
- Standard 10 foot sections can be cut to various lengths to meet custom needs
- Unique, urethane material "weeps" into small cracks and crevices to seal off liquid flow
- Spill Berm is non-absorbing and is easily cleaned for repeated use
- Also available in black to help hide dirt and grime
| Height | 2 1/4 in |
| Length | 10 ft |
| Color | Black |
| Material | Polyurethane |
| Weight | 30.0 LB |
| EAN or UPC | 808416021004 |

