- E Series QD Bushing
- 2.25 in Bore Size
- 5 in Bolt Circle
| Bushing Series | E |
| Bore Size | 2.250 in - 2 1/4 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Weight | 8.5 LB |
| Bushing Series | E |
| Bore Size | 2.250 in - 2 1/4 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 5 in |
| Weight | 8.5 LB |