- 1 1/2 in Trim Length
- 0.014 in Wire Size
- 8 in Diameter
- 1 in Face Width
| Trim Length | 1 1/2 in |
| Dia. | 8 in |
| Material | Carbon Steel |
| RPM [Max] | 4000 |
| Weight | 0.0 KG |
| Trim Length | 1 1/2 in |
| Dia. | 8 in |
| Material | Carbon Steel |
| RPM [Max] | 4000 |
| Weight | 0.0 KG |