- 7 in Diameter
- Tough Zirconium Grain Abrasive Material
- 1/4 in Thickness
| Abrasive Material | Tough Zirconium Grain |
| Thickness | 1/4 in |
| Type | High Performance/Type 27 |
| Diameter | 7 in |
| Weight | 0.25 LB |
| Abrasive Material | Tough Zirconium Grain |
| Thickness | 1/4 in |
| Type | High Performance/Type 27 |
| Diameter | 7 in |
| Weight | 0.25 LB |