- Aluminum Oxide Grain Abrasive Material
- 1/8 in Thickness
| Abrasive Material | Aluminum Oxide Grain |
| Diameter | 3 in |
| Type | General Purpose |
| Thickness | 1/8 in |
| Weight | 3.0 LB |
| Abrasive Material | Aluminum Oxide Grain |
| Diameter | 3 in |
| Type | General Purpose |
| Thickness | 1/8 in |
| Weight | 3.0 LB |