- Special Aluminum Oxide Grain Abrasive Material
- 0.045 in Thickness
| Type | General Purpose |
| Abrasive Material | Special Aluminum Oxide Grain |
| Thickness | 0.045 in |
| Diameter | 7 in |
| Weight | 0.0 KG |
| Type | General Purpose |
| Abrasive Material | Special Aluminum Oxide Grain |
| Thickness | 0.045 in |
| Diameter | 7 in |
| Weight | 0.0 KG |