- Special Aluminum Oxide Grain Abrasive Material
- 1/8 in Thickness
| Thickness | 1/8 in |
| Diameter | 14 in |
| Type | General Purpose |
| Abrasive Material | Special Aluminum Oxide Grain |
| Weight | 0.0 KG |
| Thickness | 1/8 in |
| Diameter | 14 in |
| Type | General Purpose |
| Abrasive Material | Special Aluminum Oxide Grain |
| Weight | 0.0 KG |