- 12 in Diameter
- Aluminum Oxide Grain Abrasive Material
- 2 in Thickness
| Diameter | 12 in |
| Abrasive Material | Aluminum Oxide Grain |
| Thickness | 2 in |
| Type | General Purpose |
| Weight | 0.0 KG |
| Diameter | 12 in |
| Abrasive Material | Aluminum Oxide Grain |
| Thickness | 2 in |
| Type | General Purpose |
| Weight | 0.0 KG |